Beli thermo control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  2. TEMPCO Threaded Thermocouple Prob
    Mulai

    Rp1.299.900

    TEMPCO Threaded Thermocouple Prob
    Deskripsi:
    These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.
    atribut:
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Tip Style: Rounded
  3. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  4. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  5. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  6. OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)
    Mulai

    Rp4.899.900

    OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)
    atribut:
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Terminal Shape: Plugin
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  7. Autonics Temperature Controllers Standard Type TZN Series
    Mulai

    Rp1.499.900

    Autonics Temperature Controllers Standard Type TZN Series
    Deskripsi:
    The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  8. TEMPCO Threaded RTD Prob
    Mulai

    Rp3.099.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  9. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  10. Autonics Proximity Sensors Inductive PR Series
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  11. DV Digital Temperature Control
    Mulai

    Rp519.900

    DV Digital Temperature Control
    Deskripsi:
    Temperature Control. High Quality Material.
    atribut:
    • Temperature Setting (°C): 0-400
    • Accuracy Class : 1
    • Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
    • Output Via: Relay 3 Phase
    • Voltage Rate (VAC): 100-240
    • Frequency (Hz): 50
    • Display: Digital
    • Mounting: Panel Mount
  12. OMRON Temperature Controller (Digital Controllers) E5CC Series
    Mulai

    Rp5.199.900

    OMRON Temperature Controller (Digital Controllers) E5CC Series
    atribut:
    • Altitude (m): 2000 or less
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN 61010-1(IEC 61010-1), RCM
    • Character Height (mm): PV : 15.2, SV : 7.1
    • Control Output: Linear current output / voltage output (for SSR drive)
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
    • Insulation Resistance (MΩ): 20 or more (DC500V applied)
    • Memory: Non-volatile memory (Number of writes: 1 million times)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
    • Pattern Setting: Digital setting with front keys
    • Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
    • Shape: DIN48x48
    • Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Terminal Shape: Screw terminal block
    • Type of Display: 11 segment digital display and single emission display
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
  13. OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-H
    Mulai

    Rp8.499.900

    OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-H
    atribut:
    • Number of Outputs: 2
    • Type of Input: Thermocouple / RTD / Current / Voltage
    • Power Supply Voltage (V) : AC/DC24
  14. RS PRO Pt100 Sensor Pt100 Class B
    Mulai

    Rp3.599.900

    RS PRO Pt100 Sensor Pt100 Class B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp509.900

    Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)
    atribut:
    • Input Signal: Thermocouple (K,J,RTD/Pt100)
    • Output Control: Relay & SSR
    • Input Voltage/Frequency (V/Hz): 100-240/50
  16. Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  17. OMRON Temperature Controller E5CC-C (Digital Controller)
    Mulai

    Rp6.499.900

    OMRON Temperature Controller E5CC-C (Digital Controller)
    atribut:
    • control Output Detail: Linear current output
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Control Output: SSR drive voltage / current
    • Terminal Shape: Screw terminal block type
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
Daftar Harga thermo control Terbaru November 2026
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
OMRON Temperature Controller Digital (Pengontrol Suhu)Rp649.900
TEMPCO Threaded Thermocouple ProbRp1.299.900
Autonics Temperature Controllers Standard Type TCN SeriesRp849.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
Autonics Temperature Controllers Standard Type TC SeriesRp609.900
OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)Rp4.899.900
OMRON Temperature Digital Controller E5CC/E5EC SeriesRp5.899.900
Autonics Temperature Controllers Standard Type TZN SeriesRp1.499.900
TEMPCO Threaded RTD ProbRp3.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait